




€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €5.13 | 34.78% |
25+ | €3.80 | 51.69% |
50+ | €2.77 | 64.73% |
100+ | €2.49 | 68.36% |
200+ | €2.11 | 73.19% |
500+ | €1.86 | 76.33% |
1000+ | €1.79 | 77.29% |
2500+ | €1.58 | 79.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-091117-20 |
Shaft diameter | 9 mm |
Outer Diameter | 11 mm |
Width | 20 mm |
Flange diameter | 17 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |