




€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €3.90 | 39.53% |
25+ | €2.53 | 60.77% |
50+ | €1.86 | 71.09% |
100+ | €1.54 | 76.11% |
200+ | €1.33 | 79.35% |
500+ | €1.22 | 81.12% |
1000+ | €1.16 | 82.01% |
2500+ | €1.06 | 83.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |