

€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €4.22 | 37.82% |
25+ | €2.96 | 56.30% |
50+ | €2.07 | 69.47% |
100+ | €1.82 | 73.11% |
200+ | €1.52 | 77.59% |
500+ | €1.35 | 80.11% |
1000+ | €1.31 | 80.67% |
2500+ | €1.18 | 82.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFI-0405-08 |
Shaft diameter | 1/4 in |
Outer diameter | 5/16 in |
Width | 1/2 in |
Flange diameter | 12.7 mm |
Flange thickness | 0.812 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |