

€41.04/ pieceexcl. VAT
€49.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.04 | - |
10+ | €29.26 | 28.70% |
25+ | €22.80 | 44.44% |
50+ | €19.25 | 53.10% |
100+ | €17.63 | 57.04% |
200+ | €17.18 | 58.15% |
500+ | €15.62 | 61.94% |
1000+ | €14.78 | 63.98% |
2500+ | €13.66 | 66.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |