

€7.05/ pieceexcl. VAT
€8.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.05 | - |
10+ | €4.07 | 42.32% |
25+ | €2.53 | 64.15% |
50+ | €1.81 | 74.39% |
100+ | €1.41 | 80.05% |
200+ | €1.06 | 84.91% |
500+ | €1.05 | 85.18% |
1000+ | €0.99 | 85.98% |
2500+ | €0.91 | 87.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6FM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 7.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |