

€12.39/ pieceexcl. VAT
€14.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.39 | - |
10+ | €11.70 | 5.52% |
25+ | €11.13 | 10.12% |
50+ | €10.81 | 12.73% |
100+ | €10.62 | 14.26% |
200+ | €9.52 | 23.16% |
500+ | €8.40 | 32.21% |
1000+ | €7.26 | 41.41% |
2500+ | €6.00 | 51.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-1618-24 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1.1/2 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.574 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |