

€4.12/ pieceexcl. VAT
€4.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.12 | - |
10+ | €3.21 | 22.12% |
25+ | €2.41 | 41.47% |
50+ | €1.77 | 57.14% |
100+ | €1.39 | 66.36% |
200+ | €1.18 | 71.43% |
500+ | €1.12 | 72.81% |
1000+ | €1.05 | 74.65% |
2500+ | €0.97 | 76.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XFI-0304-04 |
Shaft diameter | 3/16 in |
Outer diameter | 1/4 in |
Width | 1/4 in |
Flange diameter | 9.525 mm |
Flange thickness | 0.081 mm |
With collar | Yes |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |