

€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.17 | - |
10+ | €6.84 | 38.78% |
25+ | €4.75 | 57.48% |
50+ | €3.55 | 68.20% |
100+ | €3.10 | 72.28% |
200+ | €2.53 | 77.38% |
500+ | €2.11 | 81.12% |
1000+ | €1.56 | 86.05% |
2500+ | €1.39 | 87.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |