

€8.95/ pieceexcl. VAT
€10.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.95 | - |
10+ | €5.21 | 41.83% |
25+ | €3.34 | 62.63% |
50+ | €2.41 | 73.04% |
100+ | €2.00 | 77.71% |
200+ | €1.56 | 82.59% |
500+ | €1.24 | 86.20% |
1000+ | €0.86 | 90.45% |
2500+ | €0.76 | 91.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |