

€14.59/ pieceexcl. VAT
€17.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.59 | - |
10+ | €9.48 | 35.03% |
25+ | €6.65 | 54.43% |
50+ | €4.66 | 68.10% |
100+ | €3.48 | 76.17% |
200+ | €2.79 | 80.86% |
500+ | €2.38 | 83.72% |
1000+ | €2.13 | 85.42% |
2500+ | €2.03 | 86.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |