

€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.11 | - |
10+ | €5.19 | 36.07% |
25+ | €3.59 | 55.74% |
50+ | €2.83 | 65.11% |
100+ | €2.47 | 69.56% |
200+ | €2.09 | 74.24% |
500+ | €1.77 | 78.22% |
1000+ | €1.33 | 83.61% |
2500+ | €1.16 | 85.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |