

€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.23 | 42.18% |
25+ | €1.94 | 65.31% |
50+ | €1.35 | 75.85% |
100+ | €1.06 | 80.95% |
200+ | €0.82 | 85.37% |
500+ | €0.63 | 88.78% |
1000+ | €0.44 | 92.18% |
2500+ | €0.38 | 93.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWFM-0304-05 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
Flange diameter | 75 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |