

€9.88/ pieceexcl. VAT
€11.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.88 | - |
10+ | €5.38 | 45.58% |
25+ | €2.62 | 73.46% |
50+ | €1.54 | 84.42% |
100+ | €1.29 | 86.92% |
200+ | €1.03 | 89.62% |
500+ | €0.70 | 92.88% |
1000+ | €0.63 | 93.65% |
2500+ | €0.57 | 94.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |