

€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.91 | - |
10+ | €2.26 | 42.23% |
25+ | €1.39 | 64.56% |
50+ | €0.97 | 75.24% |
100+ | €0.76 | 80.58% |
200+ | €0.67 | 83.01% |
500+ | €0.61 | 84.47% |
1000+ | €0.57 | 85.44% |
2500+ | €0.49 | 87.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-222529-045 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 4.5 mm |
Flange diameter | 29 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |