

€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
10+ | €3.15 | 41.55% |
25+ | €1.92 | 64.44% |
50+ | €1.35 | 75.00% |
100+ | €1.08 | 79.93% |
200+ | €0.93 | 82.75% |
500+ | €0.82 | 84.86% |
1000+ | €0.76 | 85.92% |
2500+ | €0.67 | 87.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |