

€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.66 | 45.53% |
25+ | €1.58 | 67.70% |
50+ | €1.12 | 77.04% |
100+ | €0.80 | 83.66% |
200+ | €0.65 | 86.77% |
500+ | €0.59 | 87.94% |
1000+ | €0.55 | 88.72% |
2500+ | €0.46 | 90.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |