

€4.37/ pieceexcl. VAT
€5.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
10+ | €2.41 | 44.78% |
25+ | €1.29 | 70.43% |
50+ | €0.82 | 81.30% |
100+ | €0.55 | 87.39% |
200+ | €0.42 | 90.43% |
500+ | €0.32 | 92.61% |
1000+ | €0.28 | 93.48% |
2500+ | €0.21 | 95.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |