

€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.31 | - |
10+ | €2.32 | 46.26% |
25+ | €1.24 | 71.37% |
50+ | €0.76 | 82.38% |
100+ | €0.49 | 88.55% |
200+ | €0.40 | 90.75% |
500+ | €0.30 | 92.95% |
1000+ | €0.23 | 94.71% |
2500+ | €0.19 | 95.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |