

€4.05/ pieceexcl. VAT
€4.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.05 | - |
10+ | €2.17 | 46.48% |
25+ | €1.16 | 71.36% |
50+ | €0.72 | 82.16% |
100+ | €0.42 | 89.67% |
200+ | €0.36 | 91.08% |
500+ | €0.28 | 92.96% |
1000+ | €0.21 | 94.84% |
2500+ | €0.15 | 96.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RFM-0405-03 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 3 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |