

€55.52/ pieceexcl. VAT
€67.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.52 | - |
10+ | €37.70 | 32.10% |
25+ | €28.77 | 48.19% |
50+ | €24.26 | 56.30% |
100+ | €20.12 | 63.76% |
200+ | €19.91 | 64.13% |
500+ | €19.67 | 64.58% |
1000+ | €14.17 | 74.47% |
2500+ | €11.82 | 78.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
Flange diameter | 93 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |