

€31.33/ pieceexcl. VAT
€37.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.33 | - |
10+ | €20.96 | 33.11% |
25+ | €15.73 | 49.79% |
50+ | €13.09 | 58.22% |
100+ | €10.83 | 65.43% |
200+ | €10.64 | 66.04% |
500+ | €10.39 | 66.83% |
1000+ | €7.49 | 76.11% |
2500+ | €6.25 | 80.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-6065-60 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |