

€7.52/ pieceexcl. VAT
€9.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
10+ | €4.48 | 40.40% |
25+ | €2.91 | 61.36% |
50+ | €2.13 | 71.72% |
100+ | €1.67 | 77.78% |
200+ | €1.46 | 80.56% |
500+ | €1.24 | 83.59% |
1000+ | €0.87 | 88.38% |
2500+ | €0.72 | 90.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |