

€136.53/ pieceexcl. VAT
€165.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.53 | - |
10+ | €80.01 | 41.40% |
25+ | €49.02 | 64.10% |
50+ | €30.19 | 77.89% |
100+ | €22.36 | 83.62% |
200+ | €19.23 | 85.92% |
500+ | €17.63 | 87.09% |
1000+ | €16.85 | 87.66% |
2500+ | €15.69 | 88.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-120125145-90 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 90 mm |
Flange diameter | 145 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |