

€6.46/ pieceexcl. VAT
€7.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.46 | - |
10+ | €3.76 | 41.76% |
25+ | €2.34 | 63.82% |
50+ | €1.63 | 74.71% |
100+ | €1.27 | 80.29% |
200+ | €1.05 | 83.82% |
500+ | €0.82 | 87.35% |
1000+ | €0.61 | 90.59% |
2500+ | €0.49 | 92.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |