

€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €3.72 | 42.18% |
25+ | €2.32 | 64.01% |
50+ | €1.62 | 74.93% |
100+ | €1.27 | 80.24% |
200+ | €1.05 | 83.78% |
500+ | €0.82 | 87.32% |
1000+ | €0.59 | 90.86% |
2500+ | €0.49 | 92.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |