




€47.31/ pieceexcl. VAT
€57.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.31 | - |
10+ | €35.15 | 25.70% |
25+ | €28.56 | 39.64% |
50+ | €24.78 | 47.63% |
100+ | €23.45 | 50.44% |
200+ | €20.94 | 55.74% |
500+ | €18.37 | 61.16% |
1000+ | €14.16 | 70.08% |
2500+ | €12.94 | 72.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
Flange diameter | 78 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |