




€35.34/ pieceexcl. VAT
€42.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.34 | - |
10+ | €26.03 | 26.34% |
25+ | €20.96 | 40.70% |
50+ | €18.11 | 48.76% |
100+ | €17.04 | 51.77% |
200+ | €15.24 | 56.88% |
500+ | €13.36 | 62.20% |
1000+ | €10.20 | 71.13% |
2500+ | €9.40 | 73.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |