




€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.50 | - |
10+ | €12.35 | 29.42% |
25+ | €9.58 | 45.28% |
50+ | €8.09 | 53.75% |
100+ | €7.49 | 57.22% |
200+ | €6.61 | 62.21% |
500+ | €5.70 | 67.43% |
1000+ | €4.22 | 75.90% |
2500+ | €3.91 | 77.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-353950-35 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
Flange diameter | 50 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |