




€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.67 | - |
10+ | €4.05 | 39.32% |
25+ | €2.64 | 60.40% |
50+ | €2.00 | 70.09% |
100+ | €1.65 | 75.21% |
200+ | €1.33 | 80.06% |
500+ | €1.06 | 84.05% |
1000+ | €0.76 | 88.60% |
2500+ | €0.65 | 90.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFM-182026-051 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 5.1 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |