

€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €4.88 | 36.39% |
25+ | €3.40 | 55.69% |
50+ | €2.62 | 65.84% |
100+ | €2.24 | 70.79% |
200+ | €2.00 | 74.01% |
500+ | €1.71 | 77.72% |
1000+ | €1.44 | 81.19% |
2500+ | €1.27 | 83.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QFI-1214-16 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 1 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.574 mm |
With collar | Yes |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |