

€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
10+ | €4.37 | 40.10% |
25+ | €2.57 | 64.84% |
50+ | €1.79 | 75.52% |
100+ | €1.37 | 81.25% |
200+ | €1.14 | 84.38% |
500+ | €0.91 | 87.50% |
1000+ | €0.74 | 89.84% |
2500+ | €0.61 | 91.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |