

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.22 | 40.32% |
25+ | €2.47 | 65.05% |
50+ | €1.71 | 75.81% |
100+ | €1.31 | 81.45% |
200+ | €1.08 | 84.68% |
500+ | €0.86 | 87.90% |
1000+ | €0.70 | 90.05% |
2500+ | €0.57 | 91.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |