

€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
10+ | €3.55 | 41.38% |
25+ | €2.01 | 66.77% |
50+ | €1.33 | 78.06% |
100+ | €0.97 | 84.01% |
200+ | €0.80 | 86.83% |
500+ | €0.63 | 89.66% |
1000+ | €0.51 | 91.54% |
2500+ | €0.40 | 93.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |