

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.21 | 41.52% |
25+ | €1.79 | 67.47% |
50+ | €1.14 | 79.24% |
100+ | €0.80 | 85.47% |
200+ | €0.65 | 88.24% |
500+ | €0.49 | 91.00% |
1000+ | €0.40 | 92.73% |
2500+ | €0.30 | 94.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |