

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €3.00 | 42.12% |
25+ | €1.62 | 68.86% |
50+ | €0.99 | 80.95% |
100+ | €0.68 | 86.81% |
200+ | €0.55 | 89.38% |
500+ | €0.40 | 92.31% |
1000+ | €0.32 | 93.77% |
2500+ | €0.25 | 95.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |