




€14.38/ pieceexcl. VAT
€17.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.38 | - |
10+ | €8.99 | 37.52% |
25+ | €5.95 | 58.65% |
50+ | €4.83 | 66.45% |
100+ | €4.62 | 67.90% |
200+ | €3.82 | 73.45% |
500+ | €2.62 | 81.77% |
1000+ | €2.47 | 82.83% |
2500+ | €2.20 | 84.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |