




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €4.73 | 40.71% |
25+ | €2.93 | 63.33% |
50+ | €2.24 | 71.90% |
100+ | €2.03 | 74.52% |
200+ | €1.67 | 79.05% |
500+ | €1.16 | 85.48% |
1000+ | €1.05 | 86.90% |
2500+ | €0.93 | 88.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |