




€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.76 | - |
10+ | €4.14 | 38.76% |
25+ | €2.74 | 59.55% |
50+ | €2.07 | 69.38% |
100+ | €1.73 | 74.44% |
200+ | €1.39 | 79.49% |
500+ | €1.06 | 84.27% |
1000+ | €0.91 | 86.52% |
2500+ | €0.74 | 89.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-202328-15 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
Flange diameter | 28 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |