




€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.61 | - |
10+ | €3.82 | 42.24% |
25+ | €2.26 | 65.80% |
50+ | €1.71 | 74.14% |
100+ | €1.48 | 77.59% |
200+ | €1.22 | 81.61% |
500+ | €0.82 | 87.64% |
1000+ | €0.72 | 89.08% |
2500+ | €0.67 | 89.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |