




€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
10+ | €3.00 | 44.37% |
25+ | €1.73 | 67.96% |
50+ | €1.24 | 77.11% |
100+ | €1.03 | 80.99% |
200+ | €0.82 | 84.86% |
500+ | €0.57 | 89.44% |
1000+ | €0.46 | 91.55% |
2500+ | €0.42 | 92.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |