




€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €3.42 | 43.04% |
25+ | €2.01 | 66.46% |
50+ | €1.46 | 75.63% |
100+ | €1.24 | 79.43% |
200+ | €1.03 | 82.91% |
500+ | €0.68 | 88.61% |
2500+ | €0.55 | 90.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1420-10 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |