




€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €2.93 | 45.00% |
25+ | €1.67 | 68.57% |
50+ | €1.20 | 77.50% |
100+ | €0.97 | 81.79% |
200+ | €0.80 | 85.00% |
500+ | €0.55 | 89.64% |
1000+ | €0.44 | 91.79% |
2500+ | €0.40 | 92.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |