




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.09 | - |
10+ | €2.79 | 45.15% |
25+ | €1.58 | 69.03% |
50+ | €1.12 | 77.99% |
100+ | €0.87 | 82.84% |
200+ | €0.70 | 86.19% |
500+ | €0.46 | 91.04% |
1000+ | €0.40 | 92.16% |
2500+ | €0.36 | 92.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |