




€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.71 | - |
10+ | €2.55 | 45.97% |
25+ | €1.41 | 70.16% |
50+ | €0.95 | 79.84% |
100+ | €0.72 | 84.68% |
200+ | €0.61 | 87.10% |
500+ | €0.38 | 91.94% |
2500+ | €0.28 | 93.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |