




€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.55 | 45.75% |
25+ | €1.41 | 70.04% |
50+ | €0.95 | 79.76% |
100+ | €0.72 | 84.62% |
200+ | €0.61 | 87.04% |
500+ | €0.38 | 91.90% |
1000+ | €0.30 | 93.52% |
2500+ | €0.28 | 93.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |