




€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €2.51 | 46.12% |
25+ | €1.37 | 70.61% |
50+ | €0.93 | 80.00% |
100+ | €0.70 | 84.90% |
200+ | €0.59 | 87.35% |
500+ | €0.38 | 91.84% |
1000+ | €0.30 | 93.47% |
2500+ | €0.27 | 94.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | Yes |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |