




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.49 | 46.09% |
25+ | €1.35 | 70.78% |
50+ | €0.91 | 80.25% |
100+ | €0.68 | 85.19% |
200+ | €0.57 | 87.65% |
500+ | €0.36 | 92.18% |
1000+ | €0.28 | 93.83% |
2500+ | €0.27 | 94.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PFM-0608-04 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 4 mm |
b2 | 1 mm |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |