

€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.57 | 46.00% |
25+ | €1.39 | 70.80% |
50+ | €0.86 | 82.00% |
100+ | €0.59 | 87.60% |
200+ | €0.44 | 90.80% |
500+ | €0.36 | 92.40% |
1000+ | €0.30 | 93.60% |
2500+ | €0.25 | 94.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54FM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |