




€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.11 | - |
10+ | €2.83 | 44.61% |
25+ | €1.65 | 67.66% |
50+ | €1.12 | 78.07% |
100+ | €0.82 | 84.01% |
200+ | €0.70 | 86.25% |
500+ | €0.63 | 87.73% |
1000+ | €0.55 | 89.22% |
2500+ | €0.49 | 90.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |