




€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €3.19 | 42.47% |
25+ | €1.94 | 65.07% |
50+ | €1.35 | 75.68% |
100+ | €1.06 | 80.82% |
200+ | €0.97 | 82.53% |
500+ | €0.95 | 82.88% |
1000+ | €0.93 | 83.22% |
2500+ | €0.84 | 84.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MFM-3240-30 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
Flange diameter | 46 mm |
Flange thickness | 4 mm |
With collar | Yes |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |